Buy more than* S$200* and get FREE SHIPPING

Rechargeable power router

2.00 (1)
Operating Time
No load / 1 hour
Charging Time (hours)
Battery / 2
Revolution (min-1[r.p.m])
3000-18000, 3000-18000
Weight (g)
230, 230
Accessories
HSS bit, Diamond Bar (3 types), with axis grinding stone x2 this, x5 pieces sanding bands, sanding band for command rail (2.34mm-axis), end brush, with felt-axis, cutting grindstone x3 sheets, cutting grindstone for command rail ( 2.34mm axis), x2 sheets stencil, 2.34mm collet, 3mm collet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-Kong 48795625 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Main processing work outdoors (where there is no power) is mainly. For carrying.
2
From Japan
On 2015-05-03 16:22:03
It is inconvenient that it can not be used while charging (when you want to use it immediately when the battery is empty)
This review is about item#48795625.

Related Products