Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TS hole Hidden beige

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Hole Diameter (mm)
10
Dimension A (mm phi)
12.7
Dimensions C (mm)
6.3
Dimensions B (mm)
1.5
Nominal Designation
phi10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pack(22pc) 1 M10 42928864 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hidden screw hole of the handrail mounting base material
5
From Japan
On 2016-12-15 16:37:31
The color was darker than I thought, but there was no problem. It would be nice to have some more color variations.
This review is about item#42928864.

Related Products