Buy more than* S$200* and get FREE SHIPPING

RS15 sprocket 1B type

Roller Diameter (mm)
2.48
Using Chain
RS15
Pitch (mm)
4.7625
Shape
1B
...see all>
Product Options
ADD TO CART
Approximate Mass (g) Dimension DH (mm) Hub length L(mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approximate Mass (g) Dimension DH (mm) Hub length L(mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 12 10 20.5 18.4 12   1pc 1 RS15-1B12T 48242862 31.99 SGD
Shipped after 2018-03-01
14 14 10 22 19.9 13   1pc 1 RS15-1B13T 48242871 34.99 SGD
Shipped after 2018-03-01
23 18 12 26.5 24.41 16   1pc 1 RS15-1B16T 48242905 41.99 SGD
Shipped after 2018-03-01
32 20 14 28 25.92 17   1pc 1 RS15-1B17T 48242914 42.99 SGD
Shipped after 2018-03-01
40 22 14 29.5 27.43 18   1pc 1 RS15-1B18T 48242923 45.99 SGD
Shipped after 2018-03-01
49 24 14 32.5 30.44 20   1pc 1 RS15-1B20T 48242941 49.99 SGD
Shipped after 2018-03-01
117 35 16 43.5 41.02 27 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS15-1B27T 48243011 63.99 SGD
Shipped after 2018-03-01
22 17 12 25 22.91 15   1pc 1 RS15-1B15T 48242896 38.99 SGD
Shipped after 2018-03-01
88 30 16 39 36.49 24   1pc 1 RS15-1B24T 48242984 58.99 SGD
Shipped after 2018-02-27
131 37 16 45 42.54 28 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS15-1B28T 48243027 64.99 SGD
Shipped after 2018-03-01
139 38 16 46.5 44.05 29 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS15-1B29T 48243036 66.99 SGD
Shipped after 2018-03-01
147 39 16 48 45.56 30   1pc 1 RS15-1B30T 48243045 68.99 SGD
Shipped after 2018-02-27
17 15 12 23.5 21.4 14   1pc 1 RS15-1B14T 48242887 37.99 SGD
Shipped after 2018-03-01
100 32 16 40.5 38 25   1pc 1 RS15-1B25T 48242993 59.99 SGD
Shipped after 2018-02-27
104 33 16 42 39.51 26   1pc 1 RS15-1B26T 48243002 59.99 SGD
Shipped after 2018-02-27
68 28 14 37.5 34.98 23 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS15-1B23T 48242975 54.99 SGD
Shipped after 2018-03-01
175 40 18 49.5 47.08 31 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS15-1B31T 48243054 69.99 SGD
Shipped after 2018-03-01
176 40 18 51 48.59 32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS15-1B32T 48243063 71.99 SGD
Shipped after 2018-03-01
178 40 18 52.5 50.1 33   1pc 1 RS15-1B33T 48243072 72.99 SGD
Shipped after 2018-02-27
44 23 14 31 28.93 19   1pc 1 RS15-1B19T 48242932 45.99 SGD
Shipped after 2018-03-01
57 26 14 34 31.95 21   1pc 1 RS15-1B21T 48242957 50.99 SGD
Shipped after 2018-02-27
9 11 10 19 16.9 11   1pc 1 RS15-1B11T 48242853 30.99 SGD
Shipped after 2018-03-01
62 27 14 35.5 33.46 22   1pc 1 RS15-1B22T 48242966 53.99 SGD
Shipped after 2018-03-01
180 40 18 54 51.62 34   1pc 1 RS15-1B34T 48243081 72.99 SGD
Shipped after 2018-03-01
182 40 18 55.5 53.13 35   1pc 1 RS15-1B35T 48243097 72.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products