Buy more than* S$200* and get FREE SHIPPING

RS25 stainless steel sprocket 1B type

Roller Diameter (mm)
3.3
Using Chain
RS25
Pitch (mm)
6.35
Shape
1B
...see all>
Product Options
ADD TO CART
Hub length L(mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Approximate Weight (kg) Number of Gears Dimension DH (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hub length L(mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Approximate Weight (kg) Number of Gears Dimension DH (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 46 42.61 0.12 21 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B21T-SS 48246667 45.99 SGD
Shipped after 2018-03-01
20 52 48.65 0.15 24 35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B24T-SS 48246755 53.99 SGD
Shipped after 2018-03-01
20 60 56.71 0.21 28 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B28T-SS 48246877 66.99 SGD
Shipped after 2018-03-01
20 64 60.75 0.23 30 45 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B30T-SS 48246904 71.99 SGD
Shipped after 2018-03-01
20 76 72.86 0.42 36 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B36T-SS 48246983 98.99 SGD
Shipped after 2018-03-01
22 80 76.9 0.43 38 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B38T-SS 48246992 99.99 SGD
Shipped after 2018-03-01
15 28 24.53 0.04 12 18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B12T-SS 48246353 27.99 SGD
Shipped after 2018-03-01
20 42 38.58 0.1 19 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B19T-SS 48246606 41.99 SGD
Shipped after 2018-03-01
22 84 80.93 0.45 40 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B40T-SS 48247001 119.99 SGD
Shipped after 2018-03-01
15 23 20.55 0.02 10 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B10T-SS 48246292 24.99 SGD
Shipped after 2018-03-01
15 30 26.53 0.05 13 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B13T-SS 48246396 30.99 SGD
Shipped after 2018-03-01
20 36 32.55 0.08 16 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B16T-SS 48246511 35.99 SGD
Shipped after 2018-03-01
15 32 28.54 0.06 14 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B14T-SS 48246432 31.99 SGD
Shipped after 2018-03-01
20 40 36.57 0.1 18 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B18T-SS 48246572 40.99 SGD
Shipped after 2018-03-01
20 48 44.62 0.13 22 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B22T-SS 48246694 48.99 SGD
Shipped after 2018-03-01
20 34 30.54 0.07 15 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B15T-SS 48246475 33.99 SGD
Shipped after 2018-03-01
20 44 40.59 0.1 20 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B20T-SS 48246633 43.99 SGD
Shipped after 2018-03-01
20 50 46.63 0.13 23 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B23T-SS 48246721 50.99 SGD
Shipped after 2018-03-01
20 54 50.66 0.16 25 35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B25T-SS 48246782 54.99 SGD
Shipped after 2018-03-01
20 58 54.7 0.2 27 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B27T-SS 48246843 62.99 SGD
Shipped after 2018-03-01
20 68 64.78 0.4 32 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B32T-SS 48246931 80.99 SGD
Shipped after 2018-03-01
20 72 68.82 0.41 34 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B34T-SS 48246965 86.99 SGD
Shipped after 2018-03-01
15 25 22.54 0.03 11 16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B11T-SS 48246326 26.99 SGD
Shipped after 2018-03-01
20 56 52.68 0.17 26 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B26T-SS 48246816 59.99 SGD
Shipped after 2018-03-01
20 74 70.84 0.41 35 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B35T-SS 48246974 93.99 SGD
Shipped after 2018-03-01
20 38 34.56 0.09 17 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-1B17T-SS 48246545 38.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products