Buy more than* S$200* and get FREE SHIPPING

USB Flash Drive

3.57 (61)
Interface
USB2.0
Rated Power Voltage
5V
OS Support
WindowsMe/2000/XP/Vista/7, Linux2.4 or above, Mac OS9.1 and above version.
Outside Dimension (mm)
55x20x10
Weight (g)
9
Color
Black
...see all
Product Options
ADD TO CART
Memory Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Memory Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2GB 1PC 1 FD-107 2GB 47851824 -
Discontinued
[x]
4GB 1PC 1 FD-107 4GB 47851833 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 27
4 star 11
3 star 5
2 star 6
1 star 12
Review Rating: 3.57
61 Customer Reviews
The reviews are automatic translation.
For PC
1
From Japan
On 2016-12-14 15:55:01
It was good in the early delivery at a low price. Resin of the surface, the plastic was peeling.
This review is about item#47851833.
PC work
3
From Japan
On 2016-06-28 16:12:07
Become useless knob in and out and you are using, and less likely to be out
This review is about item#47851833.
memory
2
From Japan
On 2016-02-01 17:37:39
It did not become useless by poor contact of the USB port
This review is about item#47851824.
PC memory
5
From Japan
On 2015-11-26 15:12:28
Is no problem. How can communication with the communication when the lamp is attached may clear.
This review is about item#47851833.
PC of memory storage
2
From Japan
On 2015-11-23 17:10:48
Data becomes Paa on the cover of something. What we do not know the cause.
This review is about item#47851833.
For office
2
From Japan
On 2015-10-09 15:26:46
There is no problem in use. Logo I feel like a bit too large.
This review is about item#47851833.
Data movement
1
From Japan
On 2015-09-26 15:54:06
It had lost the body unknowingly damaged from the bracket when I carry for the move with a strap. I think whether it is better provided with a hole for the strap to the body or to have more strength. I hope that did not put much data.
This review is about item#47851833.
Record
1
From Japan
On 2015-09-22 09:25:48
Hard out is
This review is about item#47851833.
Portability of data
1
From Japan
On 2015-09-11 19:16:34
5 months I purchased, no longer 5 months with the slide portion at an early stage function We struggle each time to put out the connector portion. We are using fixed, such as in the tape so as not to present situation slide, This is to have no sense of the slide, By eliminating the slide of the function is the happy idea to me cheap even one yen.
This review is about item#47851824.
Backup of files
5
From Japan
On 2015-05-29 14:45:06
No problem to usability. However. Body will be very convenient if it is white so that you can fill in the magic. By customer, it can be used for storage of the month.
This review is about item#47851824.

Related Products