Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rotation mop rotating mop hand-cranked type only mop KMT-15

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Depth (mm)
925-1245
Weight (g)
530
Height (mm)
30
Width (mm)
345
TRUSCO Part Number
396-8430
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 KMT-15 (250062) 49016037 51.99 SGD
In stock
ADD TO CART

Related Products