Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

It rose stress mercury lamp alternative 160W alternative

5.00 (2)
2015 Trusco Published Pages
3 1962
2014 TRUSCO Published Page
2-2762
Rating Life (Hours)
40000, 40000
Outside Diameter x Overall Length (mm)
phi120x157, Phi120x157
Connector
E26, E26
Rated Voltage (V)
100-200(50/60Hz), 100-200(50/60Hz)
Power Consumption (W)
16, 16
Weight (g)
310, 310
...see all>
Product Options
ADD TO CART
Color Temperature (K) Total Luminous Flux (Lm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Total Luminous Flux (Lm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2700, 2700 1100, 1100 Bulb color 412-9181, 412-9181 1PC 1 LDR1020V16L27V1 49015163 -
Discontinued
[x]
5000, 5000 1500, 1500 Daylight white 412-9199, 412-9199 1PC 1 LDR1020V16N50V1 49015172 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As illumination lighting the external signboard
5
From Japan
On 2017-06-14 17:11:37
Until now we used mercury lamps, but this time I changed it to LED. Even though the strength of light is no problem, I was surprised at the cheapness of the electricity bill. One year has passed after the exchange, but it continues to shine smoothly.
This review is about item#49015163.
Outdoor · Lighting in the hall, various others
5
From Japan
On 2013-11-07 02:08:45
It was brighter than I thought it was good. Moreover, it can be shared between the hall and the outdoor as 100 V to 220 V, convenience is good. There is also a thing called LED, it does not get so hot, it is convenient to use for detailed work at hand. The price is also affordable.
This review is about item#49015172.

Related Products