Buy more than* S$200* and get FREE SHIPPING

Cork Board

4.00 (1)
Plate Surface (Long x Wide)(mm)
300x450
Type
Pin only type
Color
(Plate surface) Natural (frame) wood color
Weight (kg)
0.28
Material
Plate surface: cork, frame: natural wood
Accessories
Six pins, two Heaton, a piece of string
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CRB-3045 49019126 10.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Post
4
From Japan
On 2014-06-17 16:45:30
It is stronger than the 100 yen shop which is a little small size but the size does not change
This review is about item#49019126.

Related Products