Buy more than* S$200* and get FREE SHIPPING

Air Brush Gun

Purpose
For custom paint, car repair, and hobby.
Air Mounting Spout
G1/8
Nozzle Diameter (phi mm)
0.6
Cup Capacity (mL)
130
Weight (kg)
1.2
Material
Brass
TRUSCO Part Number
419-4675
Accessories
Round-blown cap
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HP-TH2 48860901 -
Discontinued
[x]
ADD TO CART

Related Products