Buy more than* S$200* and get FREE SHIPPING

Magnetic Base

Purpose
Holder of dial gauge measuring device., Holder of dial gauge measuring device.
2014 TRUSCO Published Page
1-0734
Dimensions (Width x Depth x Height)(mm)
(Magnet) 50x58x55
Magnet Dimension (Width x Depth x Height) (mm)
50x58.5x55
Arm Mounting Screw Diameter
M8x1.25
Mechanism
Mechanical lock-type
Functions
Fine motion adjustment
Arm Length (mm)
116x75x65x6.5
Mounting Screw
M8x1.25
Adsorption Ability (N)
800
Type
Small
Weight (kg)
1.4
TRUSCO Part Number
406-4054
Specification
Measuring instrument mounting/6mm, 8mm hole, croze
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-MX20F 48869965 299.90 SGD
Shipped after 2017-04-03
ADD TO CART

Related Products