Buy more than* S$200* and get FREE SHIPPING

Cow Leather Gloves

4.00 (1)
Purpose
Heavy duty like construction, civil engineering, iron and steel, machinery, welding, landscaping, etc.
2015 Trusco Published Pages
3 0349
2014 TRUSCO Published Page
3-0181
Around Palms (cm)
23
Middle Finger Length (cm)
8.5
Overall Length (cm)
22
Weight (g)
210
Size
L
Color
Gray
Thickness (mm)
1.7
Material
Cow split leather, thumb root: cow leather
TRUSCO Part Number
403-9785
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 107AAAKGA-L 48862466 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used when processing and assembling rebar
4
From Japan
On 2016-12-07 16:55:32
It can be used for a long time for price, and hardness can be used easily without problems.
This review is about item#48862466.

Related Products