Buy more than* S$200* and get FREE SHIPPING

Digital Hanging scale

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weighing
50kg
Minimum Display (kg)
0.05
Minimum Display (g)
50
Depth (mm)
30
Weight (g)
275
Height (mm)
125
Width (mm)
90
TRUSCO Part Number
415-1054
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 TDTB-50 48917145 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of bow strength of Japanese bow (force when pulling bow)
5
From Japan
On 2015-10-31 17:05:55
Until now I was using a spring. When drawing a Japanese bow, the length of the arrow is different depending on each person. When we subtracted the length of that arrow (arrow head) we measured the force with this load meter. It is convenient because you can hold the temporary measured value with this load meter. Hold time is not 2 seconds, I think that it is easy to use now if it is a little long. In my case, the octopus thread of the hook portion is tightly wound to prevent slippage during measurement. I think that it is good if there is ingenuity such as inserting a notch in the hook part.
This review is about item#48917145.

Related Products