Buy more than* S$200* and get FREE SHIPPING

Pipe plug-urethane casters EN Series (with freely type stopper)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wheel Diameter D (phi mm)
75
Allowable Load (N)
500
Allowable Load (kgf)
50
Shaft Length L (mm)
35
Screw T
M12
Attachment Height H (mm)
97
Thread Pitch (mm)
1.75
Wheel Width (mm)
27
Weight (g)
400
TRUSCO Part Number
408-9758
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TYST-75ELS 48918353 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a replacement from a deteriorated rubber car (100 φ)
5
From Japan
On 2017-02-12 06:02:27
Since the caster of the automatic pasting machine of the cross (100 φ rubber car) was deteriorated, it was exchanged for this product of 75φ. We are satisfied with the quietness, the lightness of the initial movement as well as the price. I do not feel the disadvantage due to the size down so far and I want to pay attention to how long this quietness will last.
This review is about item#48918335.

Related Products