Buy more than* S$200* and get FREE SHIPPING

Pure cotton gloves Medium

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Gauge Number
7
Around Palms (cm)
19
Middle Finger Length (cm)
8
Overall Length (cm)
25
Weight (g)
1000
Thickness (mm)
2
TRUSCO Part Number
421-9937
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12pair) 1 TG-SML 48932073 48.99 SGD
In stock
ADD TO CART

Related Products