Buy more than* S$200* and get FREE SHIPPING

For wiping felt disk beta

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (mm)
100
Maximum Operating Speed (m/min)
62.8(3768m/min)
Outer Diameter (phi mm)
100
Inner Diameter (phi mm)
16
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
16
Weight (g)
325
Thickness (mm)
10
TRUSCO Part Number
402-6721
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(5pc) 1 TFDB-100 48928713 56.58 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products