Buy more than* S$200* and get FREE SHIPPING

Pedestal Sign

4.00 (1)
Purpose
Everywhere such as events and land readjustment.
Unit Dimensions (Width x Depth x Height)(mm)
180x83x457
Weight (g)
320
Color
Yellow
Material
Polyethylene (PE)
TRUSCO Part Number
414-6506
Specification
Both sides hooks
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-CSH-Y 48935257 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Parking signs
4
From Japan
On 2015-03-23 11:31:54
It is reasonable size.
This review is about item#48935257.

Related Products