Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum plate (roll winding type)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Length (m)
20
Weight (g)
4800
Thickness (mm)
0.1
Width (mm)
600
TRUSCO Part Number
404-8610
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1roll 1 HA1620T 48889531 639.99 SGD
In stock
ADD TO CART

Related Products