Buy more than* S$200* and get FREE SHIPPING

SC-706 Smart Synchro

4.00 (1)
Thickness (mm)
0.65
...see all>
Product Options
ADD TO CART
Specification 2015 Trusco Published Pages 2014 TRUSCO Published Page Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification 2015 Trusco Published Pages 2014 TRUSCO Published Page Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 20 8.6 23.5 58 L - 422-7263 1pair 1 7719 49021917 14.99 SGD
In stock
- - - 21 8.9 24.0 62 LL - 422-7271 1pair 1 7720 49021926 14.99 SGD
Shipped after 2018-01-31
Cuff: hook and loop fastener type 3 0369 3-0200 19 8.3 23.0 56 M Black 422-7255 1Pair 1 7718 49021901 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2015-04-21 07:41:02
Wear comfortable and easy to work.
This review is about item#49021917.

Related Products