Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LED head upright

2014 TRUSCO Published Page
2-2734
Lighting Time
About 2 hours (high mode) over about 5 hours (low mode)
Beam Distance (m)
14 (low mode) over 34 (high mode)
Total Luminous Flux (Lm)
7-24, 7-24
Power
AAA alkaline batteries (two) Accessories
Depth (mm)
43, 43
Weight (g)
80, 80
Height (mm)
38, 38
Width (mm)
18.9, 18.9
TRUSCO Part Number
413-9801, 413-9801
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2710 49004401 -
Discontinued
[x]
ADD TO CART