Buy more than* S$200* and get FREE SHIPPING

Screw-type ST freely Cars (Long screw type) with stopper (elastomer wheel)

Wheel Width (mm)
27
...see all>
Product Options
ADD TO CART
Turning Radius R (mm) Allowable Load (daN) Allowable Load (N) Eccentricity E (mm) Shaft Length L (mm) Screw T Attachment Height H (mm) Mt. pace / (mm) Allowable Load (kgf) Weight (g) Length (mm) TRUSCO Part Number Wheel Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Turning Radius R (mm) Allowable Load (daN) Allowable Load (N) Eccentricity E (mm) Shaft Length L (mm) Screw T Attachment Height H (mm) Mt. pace / (mm) Allowable Load (kgf) Weight (g) Length (mm) TRUSCO Part Number Wheel Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 50 500 28 - M16 97 2 51 400 40 412-7382 75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ST-75ELS M16 x40 48903294 11.99 SGD
Shipped after 2018-01-26
82 50 500 31 35 M12 126 1.75 - 480 - 412-7293 100   1pc 1 ST-100ELS M12 x35 48903206 16.99 SGD
Shipped after 2018-01-29
70 50 500 28 35 M12 97 1.75 - 400 - 412-7374 75   1pc 1 ST-75ELS M12 x35 48903285 13.99 SGD
Shipped after 2018-01-29
68 40 400 27 35 M12 89 1.75 - 375 - 412-7331 65   1pc 1 ST-65ELS M12 x35 48903242 10.99 SGD
Shipped after 2018-01-23
68 40 400 27 40 M16 89 2 - 375 - 412-7340 65   1pc 1 ST-65ELS M16 x40 48903251 10.99 SGD
Shipped after 2018-01-22
82 50 500 31 40 M16 126 2 - 480 - 412-7307 100   1pc 1 ST-100ELS M16 x40 48903215 16.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products