Buy more than* S$200* and get FREE SHIPPING

1Wx2 LED Solar Light

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Time
Blinks for about 10 seconds / 30 seconds / 30 seconds of about
Installation Location
Indoor, outdoor (rainproof type IP44)
Sensor Detection Range
About 140 degree horizontal, about 6m
Bulbs
1W LED bulb x2
Body Dimensions (Width x Depth x Height) (mm)
185x135x155
Functions
(Ambient lights in the dark even if bright) lighting switch / day, (ambient lights only when it is dark) night
Power
0.33W solar panel equipped with nickel-cadmium battery 3.6V-600mA
Weight (g)
Light / about 320, panel / (except clamp together) about 230
Attachment
(One type usually L bolt) mounting screws, mounting clamp, commercial band mounting
Accessories
Screw cap x2, butterfly nut x2, for concrete plastic plug x4, mounting screws (main body) x2, mounting screws (panel) x2, L-bolt x2, x2 clamp table
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-20L 48997821 64.47 SGD
In stock
ADD TO CART