Buy more than* S$200* and get FREE SHIPPING

Pipe Handle Sledgehammer

Purpose
For hammering.
Head Length (mm)
78
Total Mass (g)
700
Head Length (mm)
78
Name
0.7kg
Head Diameter (phi mm)
25
Bore(phi)
25
Weight (g)
700
Size
0.7kg
Overall Length (mm)
285
Material
Head: carbon steel, grip: natural rubber, Handle: quenching pipe
TRUSCO Part Number
411-5252
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 540 49024385 27.40 SGD
In stock
ADD TO CART

Related Products