Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Foot mat fixing sheet

Caution
* We can not recommend it in the environment where water and oil comes out.
Purpose
Prevent misalignment of the foot mat.
Weight (kg)
0.04
Thickness (mm)
0.5
Width (mm)
125
Length (mm)
750
TRUSCO Part Number
401-2933
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 AM-09 49036827 10.99 SGD
In stock
ADD TO CART

Related Products