Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cermet tip saw Sakura (for stainless steel)

Purpose
Angle, conduit, channel steel, metal siding, deck plate, aluminum sash, round, square pipe, running steel pipe etc for cutting.
Cutting Capacity (mm) Stainless
3
Blade Thickness (mm)
1.8
Outer Diameter (phi mm)
180
Maximum Rotation Speed (min-1[r. p.m])
4500
Hole Diameter (phi mm)
20
Weight (g)
266
Number of Blades
60
TRUSCO Part Number
405-7201
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 TP180S 48952197 119.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products