Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spiral pyramid drill (2 blade type)

5.00 (1)
Purpose
Work material: iron (up to 2 mm), stainless steel (up to 1.6 mm), aluminum, copper, plywood, plastic.
Number of Blades
2
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Number of Steps Weight (g) Overall Length (mm) TRUSCO Part Number Drilling Dimensions (mm) Stage Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Number of Steps Weight (g) Overall Length (mm) TRUSCO Part Number Drilling Dimensions (mm) Stage Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35 10 83 86 403-2420 4,6,8,10,12,14,16,18,20,22 6 1pc 1 RSD-22 49040187 129.99 SGD
Shipped after 2018-06-25
10 14 186 100 403-2454 4,6,8,10,12,14,16,18,20,22,24,26,28,30 5.5 1pc 1 RSD-3 49040092 169.99 SGD
Shipped after 2018-06-25
10 13 302 109 403-2471 4,6,9,12,15,18,21,24,27,30,33,36,39 5.5 1pc 1 RSD-4 49040117 229.99 SGD
Shipped after 2018-06-25
6.35 9 39 70 403-2390 4,5,6,7,8,9,10,11,12 5 1pc 1 RSD-1 49040162 72.99 SGD
Shipped after 2018-06-22
6.35 9 69 80 403-2411 4,6,8,10,12,14,16,18,20 6 1pc 1 RSD-2 49040171 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drill holes etc. when installing air conditioning equipment
5
From Japan
On 2017-08-03 16:27:40
The spiral pyramid drill can be used for drilling holes or it can be opened from small hole sizes to large holes, which is very convenient. I used various blades, but this blade lasts long. Although it is a bit expensive, I can make it in time with a single book rather than using a number of drill blades It is a big success at work
This review is about item#49040162.

Related Products