Buy more than* S$200* and get FREE SHIPPING

Vacuum welding diamond wheel FR3 (for dry)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Attached Ring Bore Diameter (phi mm)
25.4/22.23/20
Blade Thickness (mm)
3.4
Outer Diameter (phi mm)
355
Maximum Rotation Speed (min-1[r. p.m])
4000
Hole Diameter (phi mm)
30.5
Weight (g)
1500
TRUSCO Part Number
416-6426
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 574854002 49043014 669.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is attached to the engine cutter of partner company of Disaster Prepared Reservoir and it is used for disaster prevention drills.
5
From Japan
On 2016-02-10 17:52:37
We will cut steel pipe by disaster prevention drill. It can be cut efficiently. Several bushes that adjust the shaft diameter are included, but they were installed without using them. I would like to buy the same thing next time.
This review is about item#49043005.