Buy more than* S$200* and get FREE SHIPPING

PP Sandbags

Purpose
Collection bag for waste material and junk, etc. Storage bag, etc.
2014 TRUSCO Published Page
3-1093
Mass (g/pack)
440
Width (mm)
600
Length (mm)
1000
Weight (g)
440
Color
Beige
Material
Polypropylene (PP)
TRUSCO Part Number
397-7781
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 W-43 48906803 8.39 SGD
In stock
ADD TO CART

Related Products