Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Material Head Diameter (mm) Head Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Material Head Diameter (mm) Head Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
335 420-9940 Beryllium copper alloy 18 120 380 1pc 1 CBTH-250 49061686 65.99 SGD
In stock
300 420-9931 - 14 110 220 1pc 1 CBTH-150 49061677 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Confirm bolt tightening
5
From Japan
On 2016-04-18 14:51:13
The size is reasonable, the price is reasonable and satisfied.
This review is about item#49061677.