Buy more than* S$200* and get FREE SHIPPING

Digital Noise Meter

Dimensions (Width x Depth x Height)(mm)
64x30x275
Measurement Level Range (dB)
30-130
Frequency Range (Hz)
31.5-8000
Resolution Capability
0.1dB
Power
Stacked 9V battery x1 this (included)
Weight (g)
285
Measuring Range
4 range 30 over 80/50 over 100/80 over 130/30 over 130 (AUTO) dB (min resolution 0.1dB)
Set Contents
Case, windshield, software, USB cable
TRUSCO Part Number
417-4984
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3-165-120 49063847 579.90 SGD
Shipped after 2017-12-22
ADD TO CART