Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Dimension h (mm) Dimension d2(phi mm) Dimension d1(phi mm) Dimensions L4 (mm) Dimension d (phi mm) Dimension W (mm) Dimensions Alpha (degree) Dimension L2 (mm) Dimensions SD (mm) Dimensions C (mm) Dimensions dk (mm) Dimensions B (mm) Dimensions d3 (phi mm) Nominal Diameter Dimensions L (Min)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension h (mm) Dimension d2(phi mm) Dimension d1(phi mm) Dimensions L4 (mm) Dimension d (phi mm) Dimension W (mm) Dimensions Alpha (degree) Dimension L2 (mm) Dimensions SD (mm) Dimensions C (mm) Dimensions dk (mm) Dimensions B (mm) Dimensions d3 (phi mm) Nominal Diameter Dimensions L (Min)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
107.4 50 17.5 15.4 66 12 19 13 6.5 32 12 22.23 16 22 M12x1.75 22 1pc 1 REPH-12 63368953 12.99 SGD
In stock
71.2 43 15 12.9 57 10 17 13 6.5 28 10.5 19.05 14 19 M10x1.5 20 1pc 1 REPH-10 49525664 10.99 SGD
In stock
47.3 36 12.5 10.3 48 8 14 14 5 24 9 15.88 12 16 M8x1.25 16 1pc 1 REPH-8 21111317 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for automobile stabilizer link
5
From Japan
On 2016-06-12 16:59:24
The price is very attractive. Durability is under observation.
This review is about item#49525664.
For automobiles, motorcycles
5
From Japan
On 2014-12-02 13:59:38
I was looking for a ball joint. It can be used cheaply without problems. It is very helpful if there are things with a hard movement of the ball, but ... It is saved when the thread pitch and load capacity are written in the explanation.
This review is about item#49525664.

Related Products