Buy more than* S$200* and get FREE SHIPPING

Standard Air Cylinder

With or Without Built-in Magnet
Nothing
Stroke length tolerance
+1.0 0
Oiling
Not required (Non-lube)
Ambient Temperature and Water Temperature (Degree c)
Over 10 over 70 (No freezing)
Lower Operating Pressure (MPa)
0.06
Mounting Bracket
Double clevis
Assured Withstand Pressure (MPa)
1
Tube Inner Diameter (mm)
16
Tolerable Kinetic Energy (J)
0.035
Standard Stroke (mm)
30
Fluid
Air
Actuation
Double acting single rod
Maximum Working Pressure (MPa)
0.7
Port Position of Head Cover
And 90 deg with respect to the axis
Operating Piston Speed (mm/s)
50-750
Cushion
Rubber cushion
Mounting Style
Double clevis
Stroke (mm)
30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CJ2D16-30Z 53713317 30.88 SGD
In stock
ADD TO CART

Related Products

SMC

SMC