Buy more than* S$200* and get FREE SHIPPING

2 Port Solenoid Valve

Tolerable Leakage Voltage
Less than 10% of the rated voltage
Flow Rate Characteristic
Avx10 over 6 m2: 130, Cv: 5.3
Ambient Temperature (Degree C)
-10-60
Use Fluid Temperature (Deg C)
Steam, 183 or less
Maximum System Pressure (MPa)
1.0
Lower Operating Pressure Difference (MPa)
0
Valve Leakage (cm3/min)
1
Valve Configuration
Differential pressure zero operating pilot type piston type
Atmosphere
Corrosive gas, no place explosive raw gas
Tolerable Voltage Fluctuation
Of rated voltage + / over 10%
Maximum Operating Pressure Differential (MPa)
1.0
Material (body)
C37
Insulation Assortment
(Coil) H
Withstanding Pressure (MPa)
3.0 (with water pressure)
Orifice Diameter (phi mm)
15
Valve/Body Shape
NC / single
Bracket
None
Screw Type
Rc
Rated Voltage (V)
AC200(50/60Hz)
Port Size
1/2
Material (Seal)
FKM
Power
AC over H species
Protection Structure
Dust, jetproof (IP65)
Type
Full-wave rectifier type
Weight (g)
660
Lead Takeoff Method
Grommet
Model
VXS22
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 VXS2240S-04-2GR1 57603445 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC