Buy more than* S$200* and get FREE SHIPPING

Synthetic leather pilot magic gloves

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cuff Specification
Magic formula
Product Name of Hazardous Material
Thread class
Types of Hozardous Materials
Specify combustibles
Functions
durability
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.7 10.5 23 LL Moss green Synthetic leather 1pair 1 MU-3 51672153 35.99 SGD
Shipped after 2018-05-28
9.5 10.2 22.5 L White Synthetic leather 1pair 1 MU-3 51672162 35.99 SGD
Shipped after 2018-05-28
9.5 10.2 22.5 L Moss green Synthetic leather 1pair 1 MU-3 51672144 35.99 SGD
Shipped after 2018-05-28
9.2 10 22.5 M Moss green Synthetic leather 1pair 1 MU-3 51672135 35.99 SGD
Shipped after 2018-05-28
9.7 10.5 23 LL White Synthetic leather / polyester 1pair 1 MU-3 51672171 35.99 SGD
Shipped after 2018-05-28
ADD TO CART