Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

On Off Magnet

Mounting Screw Hole Size
M5x0.8
Adsorption Ability (N)
170
Depth (mm)
30
Height (mm)
30
Weight (kg)
0.18
Width (mm)
30
TRUSCO Part Number
412-2178
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 NF0036 49006781 32.99 SGD
In stock
ADD TO CART

Related Products