Buy more than* S$200* and get FREE SHIPPING

Safety Rubber Boots AZ-4702

4.00 (1)
Material (toe core)
steel
Foot Width
3E
Standard Weight (g/1 leg)
940
Material (Sole)
Gum
Material (Skin)
Gum
Length (cm)
About 38 (26cm)
Color
Navy x yellow
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 1Pair 1 AZ-4702 57050917 54.99 SGD
In stock
26 1Pair 1 AZ-4702 57050926 54.99 SGD
In stock
26.5 1Pair 1 AZ-4702 57050935 54.99 SGD
In stock
24.5 1Pair 1 AZ-4702 57050892 82.99 SGD
Shipped after 2018-05-24
29 1Pair 1 AZ-4702 57050962 51.99 SGD
In stock
28 1Pair 1 AZ-4702 57050953 54.99 SGD
In stock
27 1Pair 1 AZ-4702 57050944 51.99 SGD
In stock
25 1Pair 1 AZ-4702 57050901 82.99 SGD
Shipped after 2018-05-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mowing etc.
4
From Japan
On 2017-08-15 19:55:24
For the price, I was satisfied with the firm making. However, it seems that the side seems to be thin from the intention of weight saving Somewhat concerned material.
This review is about item#57050917.

Related Products