Buy more than* S$200* and get FREE SHIPPING

Mini router MM20

4.50 (2)
Rated Usage Time (min)
15, 15
Chuck Diameter (mm phi)
2.35, 2.35
Revolution (min-1[r.p.m])
16500, 16500
Power (V)
100(50/60Hz), 100(50/60Hz)
Weight (g)
150, 150
Length (mm)
195, 195
Accessories
Diamond bit (Phi1.8mmx1 this round), axis with the grinding wheel (GC) (Phi2.9mmx1 this arrow), high-speed steel bits (Phi2.3mmx1 this round), only bits case, spanner
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.26700 57051915 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Polishing of fine parts
4
From Japan
On 2016-07-19 17:27:29
Although I have not used it yet, I have a comfortable feeling, and when I switched on the test, it was a smooth rotation. The router which I used before purchased this router because rotation stopped halfway. I hope the rotation will not stop.
This review is about item#57051915.
Parts processing
5
From Japan
On 2015-04-17 17:17:06
Quality satisfied.
This review is about item#57051915.