Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini router MM30

Rated Usage Time (min)
15, 15
Chuck Diameter (mm phi)
2.35, 2.35
Revolution (min-1[r.p.m])
7000-16500, 7000-16500
Power (V)
100(50/60Hz), 100(50/60Hz)
Weight (g)
160, 160
Length (mm)
195, 195
Accessories
Diamond bit (round Phi1.8mmx1 this, Phi1.6mmx1 this arrow), axis with the grinding wheel (GC) (Phi2.9mmx1 this arrow, this trapezoid Phi2.8mmx1), high-speed steel bits (round / bar Phi2.3mmx one each), silicon buff (x1 This arrow), pure wool buff (bar x1 pieces), only bits case, spanner
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.26800 57051924 109.99 SGD
Shipped after 2018-06-28
ADD TO CART