Buy more than* S$200* and get FREE SHIPPING

REMOVER (FLAT TYPE)

5.00 (1)
Purpose
Removing of car lining., Removing of car lining., Removing of car lining.
Weight (g)
31
Overall Length (mm)
200
Width (mm)
30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AP201-CF 57858001 10.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removing the instrument panel etc. of the vehicle
5
From Japan
On 2017-08-31 19:07:57
The panel is not damaged, the remover is soft, but it is too soft and easy to remove.
This review is about item#57858001.

Related Products