Buy more than* S$200* and get FREE SHIPPING

Heatstroke Monitor

4.00 (1)
2015 Trusco Published Pages
1 1083
Measuring Temperature Range (degree C)
0-40
Display Range (deg C)
(Heatstroke index) over 50 over 70
Humidity Measurement Range (%)
20-90
Temperature Display
(Min) 0.1 degree C
Power
AAA batteries x2 pieces (optional)
Weight (g)
95
Material
ABS resin
TRUSCO Part Number
402-7124
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TNM-002 48917014 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Civil engineering work
4
From Japan
On 2016-07-28 19:28:02
We use it at the outside site as requested by the orderer and use it to arouse heat stroke to workers.
This review is about item#48917014.

Related Products