Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Walking Measure Rotsure Professional 1000

Purpose
Surveying supplies, for the construction and civil engineering, roads, sports and general measurement.
Stretchable Size (mm)
510-990
Maximum Distance (km)
10
Minimum Unit (cm)
10
Dimensions (Vetical x Horizontal x Thickness) (mm)
945x320x96
Weight (g)
2840
Wheel Diameter (phi mm)
320
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 RSP1000 57863382 399.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products