Buy more than* S$200* and get FREE SHIPPING

With smart leg caster stop

Screw Diameter M
10-1.5
Dimension h (mm)
15
Dimension W (mm)
39
Dimensions (D)
40phi
Dimension H (mm)
53
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 70-392 58931336 -
Discontinued
[x]
ADD TO CART