Buy more than* S$200* and get FREE SHIPPING

Seismic Sheet for Immovable Flat Screen TV

Caution
* Please avoid using it for tatami and jacket etc.
Purpose
Compatible with flat-screen TVs up to 42 inches
Number of Sheets
6
Depth (mm)
50
Thickness (mm)
5
Width (mm)
50
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1box(6sheet) 1 - 58927784 36.99 SGD
Shipped after 2018-05-31
ADD TO CART