Buy more than* S$200* and get FREE SHIPPING

LCD Protective Film

2.00 (1)
Purpose
Mobile phone that has screen up to 5 inches equivalent, smart phone, portable game machine, PDA, music player, digital camera, electronic dictionary, and car navigation systems, etc.
Weight (g)
3
Dimension (mm)
120x80
Thickness (mm)
0.2
Material
358x149x72 (height frontage x depth x)
Accessories
Cast ball (back juniper) 400g/m2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-SDIYPT-1 58169772 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Protection of the mobile phone of a liquid crystal
2
From Japan
On 2016-04-26 14:44:33
Was purchased in the previous net, have been mistaken this time from the title and the price and A4 size, it is a pity that I did not use so small.
This review is about item#58169772.

Related Products