Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

6 function multi wrench

2.00 (2)
Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Construction of the hanger rail, air conditioning piping duct, the support bracket mounting work.
Allowable Tightening Torque (N/m)
62
Dimensions (Width x Length L x Thickness)(mm)
45.1x149x25
Forwarding Angle (Degree)
5
Functions
With main body 360 degree rotation function.
Nominal Dimension (mm)
8, 10, 12, 13, thumb screws
Depth (mm)
25
Type
short
Weight (g)
200
Overall Length (mm)
177
Number of Blades
72
Width (mm)
75.8
Material
(Handle body) Steel, (Double socket socket part) Steel)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MRM-6S 47835401 77.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of air conditioning equipment
1
From Japan
On 2018-01-30 21:32:53
I have only used it a few times yet, although I was not forced to push the hard nuts forcibly, the ratchet part broke. I think that it is too bad quality though it is quite a price.
This review is about item#47835401.
Desorption of bolt
3
From Japan
On 2017-01-25 11:53:33
It is easy to use, but once I dropped it, the switching lever was disconnected and I could not switch. It is bad that I dropped it, but would not it be possible to make it a bit sturdier? So, I am looking for a different type of switching lever.

Related Products