Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Partition sheet Tafuniru transparent

3.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Length (m)
100
Weight (kg)
12.0
Thickness (mm)
0.1
Width (mm)
915
TRUSCO Part Number
405-6370
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 058Z006 49052884 209.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
For horticulture measures against cold weather
4
From Japan
On 2017-11-17 14:40:11
I used it for a plastic house made by me, but from what I used before It was a little disappointing because it was thin.
This review is about item#58430836.
Rain clearance at eaves
1
From Japan
On 2017-10-03 21:13:18
Stretching out of the roll and taking as much as necessary it was sticky and it was hard to stretch out and it was probably due to static electricity.
This review is about item#58430793.
Carpet underlay
5
From Japan
On 2017-09-28 16:26:44
I have an old dog. I lay this vinyl under the carpet. It is easy to cut with scissors. Now that's safe. I will live with my dog ​​until the end.
This review is about item#58430793.
Farm work in general
5
From Japan
On 2017-07-18 20:49:19
It is used to avoid the wind of poultry houses in winter, but because it is excellent in durability, it is unnecessary to change one season.
This review is about item#58430836.

Related Products