Buy more than* S$200* and get FREE SHIPPING

Mold Knob K-2056

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Black
Dimension G (phi mm)
-
Recommended Compatible Tool
Allen wrench (1.5 nominal)
Dimension A (mm phi)
-
Dimension F (phi mm)
-
Dimension B (phi mm)
-
Dimensions C (phi mm)
-
Dimensions H (phi mm)
-
Dimension G(mm)
-
Dimensions J (mm)
-
Dimensions I (mm)
-
Dimensions C (mm)
-
Dimensions B (mm)
-
Dimensions E (mm)
-
Set Screw
M3.5
Dimensions D (mm)
-
Dimension D (phi mm)
-
Dimension F (mm)
-
Compatible Standard
RoHS compliant
Dimension H (mm)
-
Material (Body)
Phenol
Size
-
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-2056 08626091 -
Discontinued
[x]
ADD TO CART

Related Products