Buy more than* S$200* and get FREE SHIPPING

Metal knob K-10

3.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Bottom Diameter (mm)
18
Head Diameter (phi mm)
13
Set Screw
M4
Height (mm)
20.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 K-10 08626283 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the amplifier
1
From Japan
On 2017-03-15 15:03:22
I purchased two and used it for input VR, but it is difficult to adjust because the VR shaft fixing screw sizes are different and not aligned.
This review is about item#8626283.
Accommodation night table panel (This purchase is for prototypes.)
5
From Japan
On 2013-01-30 11:02:29
Although I have used it several times before, the finish is satisfactory level and there is not a point which is particularly dissatisfied. Although it is regrettable that it is about 2 mm in diameter smaller than the size that I wanted, in addition to that it is even more appreciated if there is a champagne gold product, this time it is for prototypes, but in this production one lot 200 ~ I think that it will be used 400 pieces. I would appreciate it if you can tell us if you have recommended items in equivalent shape.
This review is about item#08626283.

Related Products