Buy more than* S$200* and get FREE SHIPPING

Menken-kun (double type)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Paving concrete, hard concrete, general concrete, compression cement building materials, brick, block, mortar
Hole Diameter (mm)
20
Diamond Width(mm)
7.0
Outer Diameter (mm)
102
Diamond Layer Width (X)(mm)
4.5
Maximum Peripheral Velocity (m/min)
14,500
Thickness (mm)
18
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 3H6CDB04D7010 58466807 159.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products