Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Easy Chain Series E03

5.00 (1)
Maximum Free Span(m)
0.4
Maximum Speed (m/sec)
3 (slide running), 20 (horizontal running), 3 (a vent running)
Incombustibility
VDE 0304 IIC UL94 V2
Inside Width(mm)
5
Outside Width(mm)
8.7
Weight (kg/m)
0.03
Operating Temperature Range (deg C)
-40 to +80
Pitch (mm)
10
Type
Open the outer periphery, slit (cut) containing the cross-bar
Material (Body)
Igumid NB
...see all>
Product Options
ADD TO CART
Bending Radius R (mm) Link Number Dimension K(mm) Dimensions D (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bending Radius R (mm) Link Number Dimension K(mm) Dimensions D (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 29 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-29 Link 59040274 11.99 SGD
Shipped after 2018-06-29
12 4 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-4 Link 59040021 5.99 SGD
Shipped after 2018-06-29
12 8 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-8 Link 59040064 6.99 SGD
Shipped after 2018-06-29
12 9 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-9 Link 59040073 6.99 SGD
Shipped after 2018-06-29
12 12 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-12 Link 59040107 7.99 SGD
Shipped after 2018-06-29
12 17 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-17 Link 59040152 8.99 SGD
Shipped after 2018-06-29
12 19 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-19 Link 59040177 9.99 SGD
Shipped after 2018-06-29
12 20 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-20 Link 59040186 9.99 SGD
Shipped after 2018-06-29
12 23 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-23 Link 59040213 10.99 SGD
Shipped after 2018-06-29
12 31 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-31 Link 59040292 10.99 SGD
Shipped after 2018-06-29
15 6 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-6 Link 59040353 7.99 SGD
Shipped after 2018-06-29
15 7 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-7 Link 59040362 9.99 SGD
Shipped after 2018-06-29
15 10 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-10 Link 59040396 6.99 SGD
Shipped after 2018-06-29
15 25 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-25 Link 59040545 11.99 SGD
Shipped after 2018-06-29
10 31 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-31 Link 59039985 12.99 SGD
Shipped after 2018-06-29
12 2 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-2 Link 59040003 4.99 SGD
Shipped after 2018-06-29
12 7 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-7 Link 59040055 9.99 SGD
Shipped after 2018-06-29
12 11 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-11 Link 59040091 6.99 SGD
Shipped after 2018-06-29
12 13 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-13 Link 59040116 7.99 SGD
Shipped after 2018-06-29
12 14 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-14 Link 59040125 7.99 SGD
Shipped after 2018-06-29
12 18 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-18 Link 59040161 9.99 SGD
Shipped after 2018-06-29
15 16 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-16 Link 59040457 8.99 SGD
Shipped after 2018-06-29
10 3 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-3 Link 59039705 5.99 SGD
Shipped after 2018-06-29
10 15 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-15 Link 59039827 8.99 SGD
Shipped after 2018-06-29
10 18 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-18 Link 59039854 9.99 SGD
Shipped after 2018-06-29
15 28 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-28 Link 59040572 11.99 SGD
Shipped after 2018-06-29
15 30 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-30 Link 59040597 12.99 SGD
Shipped after 2018-06-29
18 7 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-7 Link 59040685 9.99 SGD
Shipped after 2018-06-29
18 8 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-8 Link 59040694 6.99 SGD
Shipped after 2018-06-29
18 11 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-11 Link 59040721 6.99 SGD
Shipped after 2018-06-29
18 14 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-14 Link 59040755 7.99 SGD
Shipped after 2018-06-29
18 25 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-25 Link 59040861 11.99 SGD
Shipped after 2018-06-29
18 32 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-32 Link 59040931 13.99 SGD
Shipped after 2018-06-29
28 13 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-13 Link 59041071 7.99 SGD
Shipped after 2018-06-29
28 14 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-14 Link 59041087 7.99 SGD
Shipped after 2018-06-29
28 18 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-18 Link 59041123 9.99 SGD
Shipped after 2018-06-29
28 21 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-21 Link 59041157 9.99 SGD
Shipped after 2018-06-29
28 26 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-26 Link 59041202 10.99 SGD
Shipped after 2018-06-29
10 4 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-4 Link 59039714 5.99 SGD
Shipped after 2018-06-29
15 32 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-32 Link 59040615 13.99 SGD
Shipped after 2018-06-29
18 9 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-9 Link 59040703 6.99 SGD
Shipped after 2018-06-29
28 22 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-22 Link 59041166 10.99 SGD
Shipped after 2018-06-29
28 28 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-28 Link 59041227 11.99 SGD
Shipped after 2018-06-29
15 29 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-29 Link 59040581 11.99 SGD
Shipped after 2018-06-29
18 18 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-18 Link 59040791 9.99 SGD
Shipped after 2018-06-29
18 21 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-21 Link 59040825 9.99 SGD
Shipped after 2018-06-29
18 27 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-27 Link 59040886 11.99 SGD
Shipped after 2018-06-29
18 29 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-29 Link 59040904 11.99 SGD
Shipped after 2018-06-29
18 30 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-30 Link 59040913 12.99 SGD
Shipped after 2018-06-29
28 16 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-16 Link 59041105 8.99 SGD
Shipped after 2018-06-29
10 29 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-29 Link 59039967 11.99 SGD
Shipped after 2018-06-29
10 30 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-30 Link 59039976 12.99 SGD
Shipped after 2018-06-29
15 1 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-1 Link 59040301 6.99 SGD
Shipped after 2018-06-29
15 11 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-11 Link 59040405 6.99 SGD
Shipped after 2018-06-29
15 12 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-12 Link 59040414 7.99 SGD
Shipped after 2018-06-29
15 13 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-13 Link 59040423 7.99 SGD
Shipped after 2018-06-29
15 14 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-14 Link 59040432 7.99 SGD
Shipped after 2018-06-29
15 15 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-15 Link 59040441 8.99 SGD
Shipped after 2018-06-29
15 18 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-18 Link 59040475 9.99 SGD
Shipped after 2018-06-29
15 21 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-21 Link 59040502 9.99 SGD
Shipped after 2018-06-29
15 22 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-22 Link 59040511 10.99 SGD
Shipped after 2018-06-29
10 1 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-1 Link 59039687 6.99 SGD
Shipped after 2018-06-29
10 14 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-14 Link 59039811 18.99 SGD
Shipped after 2018-06-29
18 10 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-10 Link 59040712 6.99 SGD
Shipped after 2018-06-29
18 13 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-13 Link 59040746 7.99 SGD
Shipped after 2018-06-29
18 16 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-16 Link 59040773 8.99 SGD
Shipped after 2018-06-29
18 23 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-23 Link 59040843 10.99 SGD
Shipped after 2018-06-29
18 26 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-26 Link 59040877 10.99 SGD
Shipped after 2018-06-29
28 2 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-2 Link 59040965 4.99 SGD
Shipped after 2018-06-29
28 4 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-4 Link 59040983 5.99 SGD
Shipped after 2018-06-29
28 6 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-6 Link 59041001 7.99 SGD
Shipped after 2018-06-29
28 8 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-8 Link 59041026 6.99 SGD
Shipped after 2018-06-29
28 12 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-12 Link 59041062 7.99 SGD
Shipped after 2018-06-29
28 15 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-15 Link 59041096 8.99 SGD
Shipped after 2018-06-29
28 17 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-17 Link 59041114 8.99 SGD
Shipped after 2018-06-29
28 23 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-23 Link 59041175 10.99 SGD
Shipped after 2018-06-29
28 24 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-24 Link 59041184 11.99 SGD
Shipped after 2018-06-29
28 25 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-25 Link 59041193 11.99 SGD
Shipped after 2018-06-29
28 29 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-29 Link 59041236 11.99 SGD
Shipped after 2018-06-29
12 5 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-5 Link 59040037 6.99 SGD
Shipped after 2018-06-29
12 16 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-16 Link 59040143 8.99 SGD
Shipped after 2018-06-29
12 22 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-22 Link 59040204 10.99 SGD
Shipped after 2018-06-29
12 24 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-24 Link 59040222 11.99 SGD
Shipped after 2018-06-29
12 25 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-25 Link 59040231 11.99 SGD
Shipped after 2018-06-29
12 26 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-26 Link 59040247 10.99 SGD
Shipped after 2018-06-29
15 8 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-8 Link 59040371 6.99 SGD
Shipped after 2018-06-29
15 9 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-9 Link 59040387 6.99 SGD
Shipped after 2018-06-29
15 19 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-19 Link 59040484 9.99 SGD
Shipped after 2018-06-29
15 24 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-24 Link 59040536 11.99 SGD
Shipped after 2018-06-29
15 26 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-26 Link 59040554 10.99 SGD
Shipped after 2018-06-29
10 8 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-8 Link 59039757 6.99 SGD
Shipped after 2018-06-29
10 10 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-10 Link 59039775 6.99 SGD
Shipped after 2018-06-29
10 16 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-16 Link 59039836 8.99 SGD
Shipped after 2018-06-29
18 2 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-2 Link 59040633 4.99 SGD
Shipped after 2018-06-29
18 3 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-3 Link 59040642 5.99 SGD
Shipped after 2018-06-29
18 22 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-22 Link 59040834 10.99 SGD
Shipped after 2018-06-29
18 31 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-31 Link 59040922 12.99 SGD
Shipped after 2018-06-29
18 33 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-33 Link 59040947 13.99 SGD
Shipped after 2018-06-29
28 1 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-1 Link 59040956 6.99 SGD
Shipped after 2018-06-29
28 27 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-27 Link 59041211 11.99 SGD
Shipped after 2018-06-29
28 32 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-32 Link 59041263 13.99 SGD
Shipped after 2018-06-29
28 36 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-36 Link 59041306 14.99 SGD
Shipped after 2018-06-29
12 1 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-1 Link 59039994 6.99 SGD
Shipped after 2018-06-29
12 3 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-3 Link 59040012 5.99 SGD
Shipped after 2018-06-29
12 6 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-6 Link 59040046 7.99 SGD
Shipped after 2018-06-29
12 10 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-10 Link 59040082 6.99 SGD
Shipped after 2018-06-29
12 15 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-15 Link 59040134 8.99 SGD
Shipped after 2018-06-29
12 21 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-21 Link 59040195 9.99 SGD
Shipped after 2018-06-29
12 27 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-27 Link 59040256 11.99 SGD
Shipped after 2018-06-29
12 28 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-28 Link 59040265 11.99 SGD
Shipped after 2018-06-29
12 30 60 31 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.012.0-30 Link 59040283 12.99 SGD
Shipped after 2018-06-29
15 2 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-2 Link 59040317 4.99 SGD
Shipped after 2018-06-29
15 3 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-3 Link 59040326 5.99 SGD
Shipped after 2018-06-29
15 4 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-4 Link 59040335 5.99 SGD
Shipped after 2018-06-29
15 5 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-5 Link 59040344 6.99 SGD
Shipped after 2018-06-29
15 17 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-17 Link 59040466 8.99 SGD
Shipped after 2018-06-29
15 20 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-20 Link 59040493 9.99 SGD
Shipped after 2018-06-29
15 23 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-23 Link 59040527 10.99 SGD
Shipped after 2018-06-29
10 2 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-2 Link 59039696 4.99 SGD
Shipped after 2018-06-29
10 6 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-6 Link 59039732 7.99 SGD
Shipped after 2018-06-29
10 9 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-9 Link 59039766 6.99 SGD
Shipped after 2018-06-29
10 12 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-12 Link 59039793 7.99 SGD
Shipped after 2018-06-29
10 13 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-13 Link 59039802 7.99 SGD
Shipped after 2018-06-29
10 17 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-17 Link 59039845 8.99 SGD
Shipped after 2018-06-29
18 4 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-4 Link 59040651 5.99 SGD
Shipped after 2018-06-29
18 5 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-5 Link 59040667 6.99 SGD
Shipped after 2018-06-29
18 12 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-12 Link 59040737 7.99 SGD
Shipped after 2018-06-29
18 15 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-15 Link 59040764 8.99 SGD
Shipped after 2018-06-29
18 17 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-17 Link 59040782 8.99 SGD
Shipped after 2018-06-29
18 20 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-20 Link 59040816 9.99 SGD
Shipped after 2018-06-29
28 5 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-5 Link 59040992 6.99 SGD
Shipped after 2018-06-29
28 9 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-9 Link 59041035 6.99 SGD
Shipped after 2018-06-29
28 11 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-11 Link 59041053 6.99 SGD
Shipped after 2018-06-29
28 20 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-20 Link 59041141 9.99 SGD
Shipped after 2018-06-29
28 33 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-33 Link 59041272 13.99 SGD
Shipped after 2018-06-29
28 34 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-34 Link 59041281 13.99 SGD
Shipped after 2018-06-29
10 26 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-26 Link 59039933 10.99 SGD
Shipped after 2018-06-29
10 24 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-24 Link 59039915 11.99 SGD
Shipped after 2018-06-29
10 23 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-23 Link 59039906 10.99 SGD
Shipped after 2018-06-29
10 25 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-25 Link 59039924 11.99 SGD
Shipped after 2018-06-29
10 21 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-21 Link 59039881 9.99 SGD
Shipped after 2018-06-29
10 22 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-22 Link 59039897 10.99 SGD
Shipped after 2018-06-29
10 27 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-27 Link 59039942 11.99 SGD
Shipped after 2018-06-29
10 28 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-28 Link 59039951 11.99 SGD
Shipped after 2018-06-29
10 11 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-11 Link 59039784 6.99 SGD
Shipped after 2018-06-29
10 19 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-19 Link 59039863 9.99 SGD
Shipped after 2018-06-29
10 20 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-20 Link 59039872 9.99 SGD
Shipped after 2018-06-29
18 1 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-1 Link 59040624 6.99 SGD
Shipped after 2018-06-29
18 24 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-24 Link 59040852 11.99 SGD
Shipped after 2018-06-29
28 3 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-3 Link 59040974 5.99 SGD
Shipped after 2018-06-29
28 7 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-7 Link 59041017 9.99 SGD
Shipped after 2018-06-29
28 19 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-19 Link 59041132 9.99 SGD
Shipped after 2018-06-29
28 35 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-35 Link 59041297 14.99 SGD
Shipped after 2018-06-29
10 5 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-5 Link 59039723 6.99 SGD
Shipped after 2018-06-29
10 7 55 29 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.010.0-7 Link 59039741 9.99 SGD
Shipped after 2018-06-29
15 27 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-27 Link 59040563 11.99 SGD
Shipped after 2018-06-29
15 31 70 34 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.015.0-31 Link 59040606 12.99 SGD
Shipped after 2018-06-29
18 6 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-6 Link 59040676 7.99 SGD
Shipped after 2018-06-29
18 19 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-19 Link 59040807 9.99 SGD
Shipped after 2018-06-29
18 28 80 37 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.018.0-28 Link 59040895 11.99 SGD
Shipped after 2018-06-29
28 10 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-10 Link 59041044 6.99 SGD
Shipped after 2018-06-29
28 30 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-30 Link 59041245 12.99 SGD
Shipped after 2018-06-29
28 31 110 47 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.05.028.0-31 Link 59041254 12.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment production
5
From Japan
On 2018-01-29 16:53:45
The small EZ chain is outstanding for wire routing and stress reduction on cables.
This review is about item#59041166.