Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mounting Brackets Series E14/Z14 Fixed Type

Incombustibility
VDE 0304 IIC UL94 HB
Operating Temperature Range (deg C)
-40 to +120
Material
Igumid G
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Type Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Type Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
61.3 35 With a comb-tooth-type cable clamp 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 114.4.12PZ 59064923 16.99 SGD
Shipped after 2018-07-03
26.3 - With a comb-tooth-type cable clamp 2   1PC 1 114.1.12PZ 59064862 14.99 SGD
Shipped after 2018-07-03
36.3 10 No comb teeth type cable clamp 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 114.2.12P 59064871 9.99 SGD
Shipped after 2018-07-03
61.3 35 No comb teeth type cable clamp 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 114.4.12P 59064914 9.99 SGD
Shipped after 2018-07-03
263 - No comb teeth type cable clamp 2   1PC 1 114.1.12P 59064853 8.99 SGD
Shipped after 2018-07-03
36.3 10 With a comb-tooth-type cable clamp 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 114.2.12PZ 59064887 15.99 SGD
Shipped after 2018-07-03
49.3 23 No comb teeth type cable clamp 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 114.3.12P 59064896 9.99 SGD
Shipped after 2018-07-03
49.3 23 With a comb-tooth-type cable clamp 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 114.3.12PZ 59064905 15.99 SGD
Shipped after 2018-07-03
ADD TO CART